- Cap Spherical Eye for 50 mm Bore
- MP6 Mounting Style
description
- Extend your mounting options with these bolt on mounting kits.
| Series | ME ISO |
| Hardware Type | Cap Spherical Eye |
| Mounting Style | MP6 |
| Cylinder Bore Size | 50 mm |
| Weight | 6.0 LB |
| Series | ME ISO |
| Hardware Type | Cap Spherical Eye |
| Mounting Style | MP6 |
| Cylinder Bore Size | 50 mm |
| Weight | 6.0 LB |