- Spherical Rod Eye for 50 mm or 63 mm Bore
- 16 mm Pin Size
- M16x1.5 Female Thread
description
- For new and existing applications to ensure the right fit on installation.
| Pin Size | 16 mm |
| Rod End Thread | M16 x 1.5 |
| Series | ME ISO |
| Hardware Type | Spherical Rod Eye Assembly |
| Cylinder Bore Size | 50 mm, 63 mm |
| Weight | 4.0 LB |

