- Spherical Rod Eye for 80 mm or 100 mm Bore
- 20 mm Pin Size
- M20x1.5 Female Thread
description
- For new and existing applications to ensure the right fit on installation.
| Hardware Type | Spherical Rod Eye Assembly |
| Series | ME ISO |
| Rod End Thread | M20 x 1.5 |
| Pin Size | 20 mm |
| Cylinder Bore Size | 80 mm, 100 mm |
| Weight | 0.9 LB |

