- Female Rod Clevis for 40 mm Bore
- 12 mm Pin Size
- M12x1.25 Female Thread Size
description
- For new and existing applications to ensure the right fit on installation.
| Hardware Type | Female Rod Clevis |
| Rod End Thread | M12 x 1.25 |
| Series | ME ISO |
| Pin Size | 12 mm |
| Cylinder Bore Size | 40 mm |
| Weight | 3.0 LB |

