- Female Rod Clevis for 50 mm or 63 mm Bore
- 16 mm Pin Size
- M16x1.5 Female Thread Size
description
- For new and existing applications to ensure the right fit on installation.
| Rod End Thread | M16 x 1.5 |
| Cylinder Bore Size | 50 mm, 63 mm |
| Pin Size | 16 mm |
| Series | ME ISO |
| Hardware Type | Female Rod Clevis |
| Weight | 3.0 LB |

