- Pivot Pin for 80 mm Bore
- 16 mm Pin Size
- MP2 Mounting Style
description
- For new and existing applications to ensure the right fit on installation.
| Series | ME ISO |
| Hardware Type | Pivot Pin for Cap Detachable Clevis |
| Cylinder Bore Size | 80 mm |
| Mounting Style | MP2 |
| Pin Size | 16 mm |
| Weight | 1.0 LB |

