- Clevis Bracket for 50 mm Bore
- 16 mm Pin Size
- MP6 or Spherical Rod Eye Mounting Style
description
- For new and existing applications to ensure the right fit on installation.
| Pin Size | 16 mm |
| Hardware Type | Clevis Bracket for Spherical Rod Eye |
| Series | ME ISO |
| Mounting Style | MP6, Spherical Rod Eye |
| Cylinder Bore Size | 50 mm |
| Weight | 2.0 LB |

