- Clevis Bracket for 63 mm Bore
- 16 mm Pin Size
- MP6 or Spherical Rod Eye Mounting Style
description
- For new and existing applications to ensure the right fit on installation.
| Hardware Type | Clevis Bracket for Spherical Rod Eye |
| Cylinder Bore Size | 63 mm |
| Pin Size | 16 mm |
| Mounting Style | MP6, Spherical Rod Eye |
| Series | ME ISO |
| Weight | 1.5 LB |

