- Head Rectangular Flange or Cap Rectangular Flange for 3MA Series Schrader Cylinder
- 4" Cylinder Bore Size
| Hardware Type | Head Rectangular Flange, Cap Rectangular Flange |
| Series | 3MA |
| Mounting Style | MF1, MF2 |
| Cylinder Bore Size | 4 in |
| Weight | 2.0 LB |
-
Prop 65


