- Cap Detachable Eye for 3MA Series Schrader Cylinder
- 1 1/2" Cylinder Bore Size
| Cylinder Bore Size | 1.5 in |
| Mounting Style | MP4 |
| Series | 3MA |
| Hardware Type | Cap Detachable Eye |
| Weight | 5.0 LB |
-
Prop 65
| Cylinder Bore Size | 1.5 in |
| Mounting Style | MP4 |
| Series | 3MA |
| Hardware Type | Cap Detachable Eye |
| Weight | 5.0 LB |
Prop 65