- P1A Series Reed Switch Kit w/o Cable
- Use w/Bore Size 10 mm, 12 mm, 16 mm, 20 mm, 25 mm
| Series | P1A |
| Cylinder Bore Size | 10 mm, 12 mm, 16 mm, 20 mm, 25 mm |
| Hardware Type | Reed Switch Kit w/o Cable |
| Material | Stainless Steel |
| Weight | 0.2 LB |
| Series | P1A |
| Cylinder Bore Size | 10 mm, 12 mm, 16 mm, 20 mm, 25 mm |
| Hardware Type | Reed Switch Kit w/o Cable |
| Material | Stainless Steel |
| Weight | 0.2 LB |