- Series P1A Cylinder
- 16 mm Bore x 40 mm Stroke
- Single Acting, Spring Extend for Advance Stroke
- Universal Mtg
- Stainless Steel Body
| Rod Diameter | 6 mm |
| Mounting Style Description | Universal |
| Wearstrip | w/o Wearstrip |
| Temperature Range [Min] | 4 °F |
| Cushion Type | Non-Adjustable |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | M6 |
| Bumpers | w/Bumpers |
| Rod End Style | Male |
| Repairable | Non-Repairable Style |
| Rod Material | Stainless Steel |
| Port Size | M5 |
| Series | P1A |
| Magnetic Piston | Yes |
| Seal Material | Fluorocarbon |
| Temperature Range [Max] | 176 °F |
| Cylinder Bore Size | 16 mm |
| Material | Stainless Steel |
| Fluid Medium | Air |
| Pressure [Max] | 145 psi |
| Lube Specification | Non Lube Design |
| End Cap Material | Aluminum |
| Port Type | Metric |
| Cylinder Type | Single Acting, Spring Extend for Advance Stroke |
| Weight | 0.35 LB |

