- Series P1A Round Bodied Cylinder
- 25 mm Bore x 80 mm Stroke
- Double Acting
- Universal Mtg
- Stainless Steel Body
| Cylinder Bore Size | 25 mm |
| End Cap Material | Aluminum |
| Port Size | 1/8 |
| Rod Material | Stainless Steel |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 145 psi |
| Mounting Style Description | Universal |
| Series | P1A |
| Seal Material | Fluorocarbon |
| Fluid Medium | Air |
| Bumpers | w/Bumpers |
| Material | Stainless Steel |
| Wearstrip | w/o Wearstrip |
| Rod End Style | Male |
| Port Type | BSPP |
| Cylinder Type | Double Acting |
| Repairable | Non-Repairable Style |
| Rod End Thread | M10 x 1.25 |
| Lube Specification | Non Lube Design |
| Temperature Range [Min] | 14 °F |
| Magnetic Piston | No |
| Rod Diameter | 10 mm |
| Cushions | Cushioned, Both Ends |
| Cushion Type | Non-Adjustable |
| Weight | 0.35 LB |

