- P1D Series Mounting Kit
- Hardware Type: Head or Rectangular Flange
- 32 mm Cylinder Bore Size
| Series | P1D |
| Hardware Type | Head or Rectangular Flange |
| Cylinder Bore Size | 32 mm |
| Mounting Style | MF1, MF2 |
| Weight | 0.35 LB |
| Series | P1D |
| Hardware Type | Head or Rectangular Flange |
| Cylinder Bore Size | 32 mm |
| Mounting Style | MF1, MF2 |
| Weight | 0.35 LB |