- P1D Series Mounting Kit
- Hardware Type: Cap Detachable Eye
- 32 mm Cylinder Bore Size
| Mounting Style | MP4 |
| Cylinder Bore Size | 32 mm |
| Series | P1D |
| Hardware Type | Cap Detachable Eye |
| Weight | 0.45 LB |
| Mounting Style | MP4 |
| Cylinder Bore Size | 32 mm |
| Series | P1D |
| Hardware Type | Cap Detachable Eye |
| Weight | 0.45 LB |