- P1D Series Mounting Kit
- Hardware Type: Cap Detachable Clevis & Pin
- 50 mm Cylinder Bore Size
| Mounting Style | MP2 |
| Series | P1D |
| Hardware Type | Cap Detachable Clevis & Pin |
| Cylinder Bore Size | 50 mm |
| Weight | 0.45 LB |
| Mounting Style | MP2 |
| Series | P1D |
| Hardware Type | Cap Detachable Clevis & Pin |
| Cylinder Bore Size | 50 mm |
| Weight | 0.45 LB |