There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The P1D removable-gland version with machined aluminum end caps is perfect for robust applications. Follows ISO 6431 for worldwide customer acceptance. Lightweight extruded aluminum cylinder body. Rod Lock and Clean versions are also available. Order mounting accessories separately.
applications
Food processing
Packaging
Textile
Automotive
Tire and rubber
Automotive
features
Removable rod gland allows for repair or replacement of rod seals and bearings without disassembly
Magnetic piston is standard allowing for the optional use of sensors
Machine anodized aluminum end caps with captive cushion adjustment screws
Extruded aluminum construction
Factory prelubricated for nonlube service
compliances
0
Rod End Thread
M10 x 1.25
Cylinder Style
Tie Rod, ISO
Port Location
Standard
Mounting Style Description
Universal
Cushions
Cushioned, Both Ends
Rod End Style
Male
Series
P1D
Cylinder Bore Size
32 mm
Port Size
1/8
Seal Design
Buna-N Rubber
Rod Diameter
12 mm
Rod Material
Chrome-Plated Steel
Port Type
NPTF
Lube Specification
Prelubricated
End Type
Single Rod
Bumpers
w/o Bumpers
Action
Double Acting
Cylinder Material
Aluminum
Magnetic Piston
Yes
Mounting Style
Universal
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back