- Mounting Kit for 12 mm Bore
- Style A, Rear Double Clevis
| Mounting Style | A |
| Hardware Type | Double Rear Clevis |
| Series | P1M Series |
| Cylinder Bore Size | 12 mm |
| Weight | 1.0 LB |
| Mounting Style | A |
| Hardware Type | Double Rear Clevis |
| Series | P1M Series |
| Cylinder Bore Size | 12 mm |
| Weight | 1.0 LB |