- Rod Eye for 20 mm Bore
- 8 mm Pin Size
- M8 Female Thread
description
- Custom mounting hardware for easy installation.
| Pin Size | 5/16 in |
| Series | P1M Series |
| Hardware Type | Rod Eye |
| Thread Size | #10 |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Cylinder Bore Size | 20 mm |
| Weight | 0.85 LB |

