- Mounting Kit for 32 mm Bore
- Style J or H, Head or Cap Rectangular Flange
| Cylinder Bore Size | 32 mm |
| Hardware Type | Flange Mount |
| Mounting Style | H, J |
| Series | P1M Series |
| Weight | 0.55 LB |
| Cylinder Bore Size | 32 mm |
| Hardware Type | Flange Mount |
| Mounting Style | H, J |
| Series | P1M Series |
| Weight | 0.55 LB |