- Rod Clevis for 32 mm Bore
- 3/8" Pin Size
- 5/16-24 Female Thread
description
- Custom mounting hardware for easy installation.
| Cylinder Bore Size | 32 mm |
| Hardware Type | Rod Clevis |
| Thread Type | UNF |
| Pin Size | 3/8 in |
| Threads per Inch | 24 |
| Thread Size | 5/16 |
| Series | P1M Series |
| Weight | 0.9 LB |

