- Rod Eye for 32 mm Bore
- 10 mm Pin Size
- M12 Female Thread
description
- Custom mounting hardware for easy installation.
| Cylinder Bore Size | 32 mm |
| Pin Size | 3/8 in |
| Threads per Inch | 24 |
| Hardware Type | Rod Eye |
| Thread Size | 5/16 |
| Thread Type | UNF |
| Series | P1M Series |
| Weight | 0.85 LB |

