- Mounting Kit for 40 mm Bore
- Style B, Rear Single Clevis
| Cylinder Bore Size | 40 mm |
| Hardware Type | Single Rear Clevis |
| Series | P1M Series |
| Mounting Style | B |
| Weight | 1.15 LB |
| Cylinder Bore Size | 40 mm |
| Hardware Type | Single Rear Clevis |
| Series | P1M Series |
| Mounting Style | B |
| Weight | 1.15 LB |