- Mounting Kit for 40 mm Bore
- Style A, Rear Double Clevis
| Cylinder Bore Size | 40 mm |
| Mounting Style | A |
| Hardware Type | Double Rear Clevis |
| Series | P1M Series |
| Weight | 1.25 LB |
| Cylinder Bore Size | 40 mm |
| Mounting Style | A |
| Hardware Type | Double Rear Clevis |
| Series | P1M Series |
| Weight | 1.25 LB |