- Mounting Kit for 50 mm Bore
- Style J or H, Head or Cap Rectangular Flange
| Mounting Style | H, J |
| Series | P1M Series |
| Cylinder Bore Size | 50 mm |
| Hardware Type | Flange Mount |
| Weight | 0.65 LB |
| Mounting Style | H, J |
| Series | P1M Series |
| Cylinder Bore Size | 50 mm |
| Hardware Type | Flange Mount |
| Weight | 0.65 LB |