- Rod Clevis for 50 mm or 63 mm Bore
- 1/2" Pin Size
- 1/2-20 Female Thread
description
- Custom mounting hardware for easy installation.
| Pin Size | 1/2 in |
| Hardware Type | Rod Clevis |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Series | P1M Series |
| Cylinder Bore Size | 50 mm, 63 mm |
| Thread Size | 1/2 |
| Weight | 1.15 LB |

