- Rod Eye for 80 mm Bore
- 18 mm Pin Size
- M22 Female Thread
description
- Custom mounting hardware for easy installation.
| Cylinder Bore Size | 80 mm |
| Thread Size | 5/8 |
| Thread Type | UNF |
| Series | P1M Series |
| Threads per Inch | 18 |
| Hardware Type | Rod Eye |
| Pin Size | 3/4 in |
| Weight | 0.95 LB |

