- Global Sensor
- NPN
- .2m Lead w/8mm Connector
description
- Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.
features
- Both reed and solid state sensor versions
- Allow position sensing anywhere along P1D cylinder
- Three different connection styles
- Solid state sensors use GMR technology
- Drop-in
- no brackets needed
compliances
- 0
| Wiring | 0.2 m Lead w/ 8 mm Connector |
| Operating Voltage | 10 to 30 VDC |
| Sensor Type | NPN |
| Weight | 0.5 LB |

