- Short, Reed Switch w/10m Flying Leads
- for All Bores
description
- Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.
| Lead Type | 10m Flying Leads |
| Hardware Type | Position Switch |
| Switch Type | Short, Reed |
| Cylinder Bore Size | 12 mm, 16 mm, 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, 80 mm, 100 mm |
| Series | P1M Series |
| Weight | 0.01 LB |

