- Solid State PNP Sourcing Switch w/3m Flying Leads
- for All Bores
description
- Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.
| Hardware Type | Position Switch |
| Lead Type | 3m Flying Leads |
| Switch Type | Solid State PNP Sourcing |
| Series | P1M Series |
| Cylinder Bore Size | 12 mm, 16 mm, 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, 80 mm, 100 mm |
| Weight | 0.01 LB |

