- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 1 1/2" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 5/8 in |
| Port Type | NPTF |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| Series | PA-2 Series |
| Weight per Inch | 0.3 lb |
| Mounting Style | MS2 |
| End Type | Single Rod |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| Mounting Style Code | 05 |
| Seal Design | Buna-N Seals |
| Cylinder Bore Size | 1.5 in |
| Bore & Rod Code | A10 |
| End Type Code | PA |
| Mounting Style Description | Side Lug |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Rod Material | Steel |
| Rod End Style Code | 2 |
| Cylinder Material | Steel |
| Port Size | 3/8 |
| Rod End Style | Male, Small |
| Base Wt. | 4.3 lb |
| Rod End Thread | 7/16-20 |
| Cylinder Style | Tie Rod, NFPA |
| Seal Type Code | 1 |
| Bumpers | w/o Bumpers |
| Weight | 4.75 LB |

