- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 7" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Material | Steel |
| Weight per Inch | 0.3 lb |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Side Lug |
| Rod End Style Code | 2 |
| Mounting Style | MS2 |
| Rod End Thread | 7/16-20 |
| Series | PA-2 Series |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| End Type | Single Rod |
| Bore & Rod Code | A10 |
| Mounting Style Code | 05 |
| Base Wt. | 4.3 lb |
| Seal Design | Buna-N Seals |
| Magnetic Piston | No |
| Cylinder Bore Size | 1.5 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| End Type Code | PA |
| Actuator Material | Steel |
| Seal Type Code | 1 |
| Weight | 6.4 LB |

