- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 1" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 4 |
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Requires Lubrication |
| Weight per Inch | 0.3 lb |
| Mounting Style | MF1 |
| End Type | Single Rod |
| Rod Material | Steel |
| Base Wt. | 4.3 lb |
| Magnetic Piston | No |
| Seal Design | Buna-N Seals |
| End Type Code | PA |
| Bore & Rod Code | A10 |
| Mounting Style Description | Head Rectangular Flange |
| Port Type | NPTF |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Rod Diameter | 5/8 in |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 21 |
| Cylinder Bore Size | 1.5 in |
| Rod End Thread | 1/2-20 |
| Actuator Material | Steel |
| Seal Type Code | 1 |
| Rod End Style | Male, Intermediate |
| Cushions | Noncushioned |
| Weight | 4.6 LB |

