- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 7 3/4" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Full Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | N/A |
| Series | PA-2 Series |
| Rod End Style Code | 1 |
| Mounting Style Description | Cap Fixed Clevis |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Bumpers | w/o Bumpers |
| Weight per Inch | 0.3 lb |
| Base Wt. | 4.3 lb |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Rod Diameter | 5/8 in |
| Mounting Style Code | 84 |
| Port Size | 3/8 |
| Cylinder Material | Steel |
| Rod End Style | Male, Full |
| Bore & Rod Code | A10 |
| Magnetic Piston | No |
| Mounting Style | MP1 |
| End Type Code | PA |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Cylinder Bore Size | 1.5 in |
| Weight | 6.63 LB |

