- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 1 1/2" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bore & Rod Code | A11 |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Mounting Style | MF1 |
| Base Wt. | 5.1 lb |
| Weight per Inch | 0.4 lb |
| Bumpers | w/o Bumpers |
| Port Size | 3/8 |
| Rod End Thread | 3/4-16 |
| End Type Code | PA |
| Port Type | NPTF |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 1.5 in |
| Seal Design | Buna-N Seals |
| Rod End Style | Male, Small |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 24 |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 1 in |
| Mounting Style Description | Head Rectangular Flange |
| Rod Material | Steel |
| Series | PA-2 Series |
| Magnetic Piston | No |
| End Type | Single Rod |
| Weight | 5.7 LB |

