- PA-2 Series Pneumatic Cylinder
- 2" Bore x 20" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Mounting Style Code | 24 |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Port Type | NPTF |
| Cushions | Cushioned, Both Ends |
| Mounting Style Description | Head Rectangular Flange |
| Rod End Style Code | 2 |
| Port Size | 3/8 |
| Rod End Thread | 7/16-20 |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| Bore & Rod Code | B10 |
| End Type Code | PA |
| Cylinder Material | Steel |
| Mounting Style | MF1 |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Base Wt. | 6.9 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Weight per Inch | 0.5 lb |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Rod Material | Steel |
| Cylinder Bore Size | 2 in |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Weight | 16.9 LB |

