- PA-2 Series Pneumatic Cylinder
- 2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style | Female, Short |
| Bore & Rod Code | B10 |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Port Size | 3/8 |
| Cylinder Bore Size | 2 in |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Cylinder Material | Steel |
| Seal Material | Buna-N |
| Origin | Steel NFPA |
| Series | PA-2 Series |
| Mounting Style | MF1 |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Weight per Inch | 0.5 lb |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| End Type Code | PA |
| Rod Diameter | 5/8 in |
| Base Wt. | 6.9 lb |
| Mounting Style Code | 24 |
| Bumpers | w/o Bumpers |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Head Rectangular Flange |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Rod End Style Code | 3 |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 11.5 LB |

