- PA-2 Series Pneumatic Cylinder
- 2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MF1 |
| Mounting Style Code | 24 |
| Rod Diameter | 5/8 in |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| End Type | Single Rod |
| End Type Code | PA |
| Rod End Thread | 7/16-20 |
| Magnetic Piston | No |
| Origin | Steel NFPA |
| Cylinder Bore Size | 2 in |
| Seal Design | Buna-N Seals |
| Seal Material | Buna-N |
| Cushions | Cushioned, Both Ends |
| Weight per Inch | 0.5 lb |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Rod Material | Steel |
| Bore & Rod Code | B10 |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 3/8 |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Female, Short |
| Mounting Style Description | Head Rectangular Flange |
| Base Wt. | 6.9 lb |
| Rod End Style Code | 3 |
| Weight | 9.5 LB |

