- PA-2 Series Pneumatic Cylinder
- 2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bore & Rod Code | B10 |
| Rod End Style | Female, Short |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 28 |
| Series | PA-2 Series |
| Origin | Steel NFPA |
| Port Size | 3/8 |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Rod End Thread | 7/16-20 |
| Weight per Inch | 0.5 lb |
| Rod End Style Code | 3 |
| Seal Type Code | 1 |
| Rod Diameter | 5/8 in |
| Base Wt. | 6.9 lb |
| Port Type | NPTF |
| Mounting Style Description | Cap Rectangular Flange |
| Rod Material | Steel |
| Mounting Style | MF2 |
| Cylinder Bore Size | 2 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Lube Specification | Requires Lubrication |
| Weight | 8.5 LB |

