- PA-2 Series Pneumatic Cylinder
- 2" Bore x 3" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Special Rod End Style (Specify)
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | N/A |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Cylinder Material | Steel |
| Mounting Style Code | 81 |
| Base Wt. | 6.9 lb |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| Bore & Rod Code | B10 |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| End Type Code | PA |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Bore Size | 2 in |
| Cushions | Noncushioned |
| Rod End Style | Special - Specify |
| Rod Diameter | 5/8 in |
| Mounting Style | MP1 |
| Weight per Inch | 0.5 lb |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Rod End Style Code | 0 |
| Weight | 8.4 LB |

