- PA-2 Series Pneumatic Cylinder
- 2" Bore x 1 1/2" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Material | Steel |
| Bore & Rod Code | B10 |
| Rod End Thread | 7/16-20 |
| Rod Material | Steel |
| Mounting Style Code | 85 |
| Base Wt. | 6.9 lb |
| Rod End Style | Male, Small |
| Magnetic Piston | No |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| End Type Code | PA |
| Port Type | NPTF |
| Mounting Style Description | Cap Detachable Clevis |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | MP2 |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 2 in |
| Actuator Material | Steel |
| Port Size | 3/8 |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Cushions | Noncushioned |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Weight per Inch | 0.5 lb |
| Weight | 7.65 LB |

