- PA-2 Series Pneumatic Cylinder
- 2" Bore x 1" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Bore & Rod Code | B10 |
| Weight per Inch | 0.5 lb |
| Mounting Style | MP2 |
| Seal Material | Buna-N |
| Mounting Style Description | Cap Detachable Clevis |
| Mounting Style Code | 85 |
| Rod End Style Code | 3 |
| Port Size | 3/8 |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Rod Diameter | 5/8 in |
| Rod Material | Steel |
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 2 in |
| Cushions | Noncushioned |
| Series | PA-2 Series |
| Base Wt. | 6.9 lb |
| End Type | Single Rod |
| Port Type | NPTF |
| Rod End Style | Female, Short |
| Rod End Thread | 7/16-20 |
| Seal Type Code | 1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Magnetic Piston | No |
| Weight | 7.4 LB |

