- PA-2 Series Pneumatic Cylinder
- 2" Bore x 24" Stroke
- 1" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 1 in |
| Rod End Style | Male, Small |
| Mounting Style Description | Side Tapped |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Cushions | Noncushioned |
| Cylinder Bore Size | 2 in |
| Seal Design | Buna-N Seals |
| Base Wt. | 7.5 lb |
| Rod Material | Steel |
| Mounting Style | MS4 |
| Rod End Style Code | 2 |
| End Type Code | PA |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 13 |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Weight per Inch | 0.63 lb |
| Rod End Thread | 3/4-16 |
| Bore & Rod Code | B11 |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Weight | 22.62 LB |

