- PA-2 Series Pneumatic Cylinder
- 2" Bore x 1/2" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Base Wt. | 7.5 lb |
| Mounting Style Description | Cap Fixed Clevis |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Rod Diameter | 1 in |
| Weight per Inch | 0.63 lb |
| Series | PA-2 Series |
| Port Type | NPTF |
| Rod Material | Steel |
| Seal Material | Buna-N |
| Rod End Style Code | 4 |
| Mounting Style Code | 81 |
| End Type Code | PA |
| Bore & Rod Code | B11 |
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Requires Lubrication |
| Cylinder Bore Size | 2 in |
| Port Size | 3/8 |
| Cushions | Noncushioned |
| Mounting Style | MP1 |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 7/8-14 |
| Rod End Style | Male, Intermediate |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Weight | 7.82 LB |

