- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 3 |
| Cushions | Noncushioned |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Rod End Thread | 7/16-20 |
| Seal Design | Buna-N Seals |
| Mounting Style | MS2 |
| Magnetic Piston | No |
| Actuator Material | Steel |
| End Type | Single Rod |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Weight per Inch | 0.6 lb |
| Mounting Style Code | 05 |
| Lube Specification | Requires Lubrication |
| Bore & Rod Code | C10 |
| Port Type | NPTF |
| End Type Code | PA |
| Rod End Style | Female, Short |
| Rod Diameter | 5/8 in |
| Base Wt. | 9.7 lb |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Mounting Style Description | Side Lug |
| Cylinder Bore Size | 2.5 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Weight | 13.3 LB |

