- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Code | 13 |
| Rod Diameter | 5/8 in |
| End Type | Single Rod |
| Cylinder Bore Size | 2.5 in |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | C10 |
| Weight per Inch | 0.6 lb |
| Mounting Style Description | Side Tapped |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Cushions | Noncushioned |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Magnetic Piston | No |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| End Type Code | PA |
| Cylinder Material | Steel |
| Base Wt. | 9.7 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 3/8 |
| Rod End Thread | 7/16-20 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 2 |
| Mounting Style | MS4 |
| Actuator Material | Steel |
| Seal Type Code | 1 |
| Weight | 12.1 LB |

