- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Tie Rods, Extended Both Ends (MX1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Cushions | Noncushioned |
| Actuator Material | Steel |
| Mounting Style Description | Tie Rods, Extended Both Ends |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Intermediate |
| Seal Type Code | 1 |
| Bore & Rod Code | C10 |
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| Mounting Style | MX1 |
| Base Wt. | 9.7 lb |
| Rod Material | Steel |
| Weight per Inch | 0.6 lb |
| Mounting Style Code | 53 |
| Rod End Style Code | 4 |
| Seal Material | Buna-N |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 5/8 in |
| Port Type | NPTF |
| Rod End Thread | 1/2-20 |
| Cylinder Bore Size | 2.5 in |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Magnetic Piston | No |
| Port Size | 3/8 |
| Weight | 12.1 LB |

