- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Type Code | 1 |
| Port Type | NPTF |
| Base Wt. | 9.7 lb |
| Weight per Inch | 0.6 lb |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 7/16-20 |
| End Type | Single Rod |
| Mounting Style Description | Cap Fixed Clevis |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Bore & Rod Code | C10 |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 81 |
| Magnetic Piston | No |
| Actuator Material | Steel |
| End Type Code | PA |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Mounting Style | MP1 |
| Cylinder Bore Size | 2.5 in |
| Seal Design | Buna-N Seals |
| Rod Diameter | 5/8 in |
| Rod End Style Code | 2 |
| Weight | 13.3 LB |

