- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Mounting Style Code | 88 |
| Cylinder Bore Size | 2.5 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Magnetic Piston | No |
| Mounting Style | MP2 |
| Origin | Steel NFPA |
| Rod End Style Code | 3 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 5/8 in |
| Rod End Style | Female, Short |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Weight per Inch | 0.6 lb |
| Base Wt. | 9.7 lb |
| Cylinder Material | Steel |
| Bore & Rod Code | C10 |
| Port Size | 3/8 |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Cap Detachable Clevis |
| Seal Design | Buna-N Seals |
| Weight | 16.2 LB |

