- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 6 1/2" Stroke
- 1" Rod Diameter
- Side End Angle (MS1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 3/4-16 |
| Cylinder Bore Size | 2.5 in |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Seal Type Code | 1 |
| Seal Design | Buna-N Seals |
| Mounting Style Description | Side End Angle |
| Cylinder Material | Steel |
| Series | PA-2 Series |
| Weight per Inch | 0.73 lb |
| Mounting Style | MS1 |
| Rod End Style | Male, Small |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Mounting Style Code | 04 |
| Seal Material | Buna-N |
| Rod Diameter | 1 in |
| End Type | Single Rod |
| Magnetic Piston | No |
| Base Wt. | 10 lb |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| Bore & Rod Code | C11 |
| Actuator Material | Steel |
| Weight | 14.74 LB |

